{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 14 | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614210 14 | |
EAN / GTIN | 4018754058136 | |
Manufacturer number | 91131084 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner set, long version 14 |
|||
Number of keys | 14 | 14 | 14 |
Ring end deep cranked | yes | ||
Ring end AS drive | yes | ||
Ring setting | 10 | ||
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | ||
Type of product | Spanner | Spanner | Spanner |