{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Spanner length L | 155 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 8 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 9 | |
EAN / GTIN | 4018754019175 | |
Manufacturer number | 40100909 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 9mm |
||
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 5.5 mm | 5.5 mm |
Ring setting | 15 degrees | 15 degrees |
Width across flats | 9 mm | 9 mm |
Width across flats | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |