{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 424 mm | |
maximum jaw height h1 | 13.2 mm | |
maximum ring height h2 max | 20 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 30 | |
EAN / GTIN | 4045197442192 | |
Manufacturer number | 614900 30 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, long version 30 mm |
||
Manufacturing process | drop forged | drop forged |
Surface | chrome-plated | chrome plated |
Ring setting | 15 | 15 |
Spanner length L | 424 | 340 |
Width across flats | 30 | 30 |
maximum ring height h2 max | 20 | 20 |
Type of product | Spanner | Spanner |