• The item cannot be ordered due to missing prices.

Combination spanner, long version 7 mm

Article no.: 614900 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 7 mm
    Spanner length L 138 mm
    maximum jaw height h1 5 mm
    maximum ring height h2 max 7 mm
    Ring setting 15 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome-plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614900 7
    EAN / GTIN 4045197442017
    Manufacturer number 614900 7

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner, long version  7 mm

    Combination spanner, long version 7 mm

    Manufacturing process drop forged drop forged
    Surface chrome-plated chrome plated
    Spanner length L 138 110
    Width across flats 7 7
    Width across flats metric metric
    Material Chrome vanadium steel Chrome vanadium steel
    maximum ring height h2 max 7 7

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart