{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Spanner length L | 266 mm | |
maximum jaw height h1 | 8.5 mm | |
maximum ring height h2 max | 12 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 18 | |
EAN / GTIN | 4045197442123 | |
Manufacturer number | 614900 18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner, long version 18 mm |
||
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 8.5 | 8.5 |
Surface | chrome-plated | chromium-plated over nickel |
Ring setting | 15 | 10 |
Spanner length L | 266 | 255 |
Width across flats | metric | metric |
maximum ring height h2 max | 12 | 12 |