• The item cannot be ordered due to missing prices.

Combination spanner, chrome-plated, Width across flats: 41mm

Article no.: 613950 41

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 41 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 442 mm
maximum jaw height h1 17 mm
maximum ring height h2 max 26 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613950 41
EAN / GTIN 4045197441676
Manufacturer number 613950 41

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, chrome-plated, Width across flats: 41mm

Combination spanner, chrome-plated, Width across flats: 41mm

Surface chrome plated phosphated
Ring setting 15 degrees 15 degrees
Spanner length L 442 mm 442 mm
Width across flats 41 mm 41 mm
Width across flats metric metric
maximum ring height h2 max 26 mm 26 mm
Type of product Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart