• The item cannot be ordered due to missing prices.

Combination spanner, chrome-plated, Width across flats: 17mm

Article no.: 613950 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 210 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 13 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 613950 17
EAN / GTIN 4045197159830
Manufacturer number 613950 17
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart