{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 150 mm | |
maximum jaw height h1 | 5.5 mm | |
maximum ring height h2 max | 10 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 11 | |
EAN / GTIN | 4045197159779 | |
Manufacturer number | 613950 11 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, chrome-plated, Width across flats: 11mm |
|||
maximum jaw height h1 | 5.5 mm | 5.5 mm | 5.5 mm |
Spanner length L | 150 mm | 150 mm | 135 mm |
Width across flats | 11 mm | 11 mm | 11 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 10 mm | 10 mm | 10 mm |
Type of product | Spanner | Spanner | Spanner |