{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 492 mm | |
maximum jaw height h1 | 18 mm | |
maximum ring height h2 max | 28 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 46 | |
EAN / GTIN | 4045197441683 | |
Manufacturer number | 613950 46 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 46 mm
on request
In stock
793 pieces in stock
US $ 89.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
219 pieces in stock
US $ 85.81
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 18 | 18 |
Ring setting | 15 | 15 |
Spanner length L | 492 | 492 |
Width across flats | 46 | 46 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner |