{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 310 mm | |
maximum jaw height h1 | 13 mm | |
maximum ring height h2 max | 18 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 27 | |
EAN / GTIN | 4045197159892 | |
Manufacturer number | 613950 27 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 27 mm |
||
maximum jaw height h1 | 13 | 13 |
Surface | chrome plated | matt chrome-plated |
Spanner length L | 310 | 300 |
Width across flats | 27 | 27 |
Width across flats | metric | metric |
maximum ring height h2 max | 18 | 18 |
Type of product | Spanner | Spanner |