{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 9.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.2 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 9.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 9,9 | |
EAN / GTIN | 4062406743109 | |
Manufacturer number | 113006 9,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill 9,9 mm |
||||||
Colour ring | without | without | without | without | without | without |
Overall length L | 89 | 133 | 133 | 133 | 133 | 133 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 9.9 | 9.9 | 9.9 | 9.9 | 9.9 | 9.9 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 28.2 | 72.2 | 72.2 | 72.2 | 72.2 | 72.2 |