{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 20 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36 mm | |
Flute length Lc | 66 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 20 | |
EAN / GTIN | 4062406743345 | |
Manufacturer number | 113006 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill 20 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Overall length L | 131 | 205 | 205 | 205 |
Through-coolant | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 20 | 13 | 16 | 12.7 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |