{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 18.2 mm | |
Flute length Lc | 26 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 5.2 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 5,2 | |
EAN / GTIN | 4062406742638 | |
Manufacturer number | 113006 5,2 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 5,2mm |
||||||||
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm |
Point angle | 118 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
recommended maximum drilling depth L2 | 18.2 mm | 18.2 mm | 18.2 mm | 18.2 mm | 18.2 mm | 18.2 mm | 18.2 mm | 18.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |