{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 18.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.3 mm | |
Flute length Lc | 64 mm | |
Overall length L | 127 mm | |
Shank ⌀ Ds | 18.5 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 18,5 | |
EAN / GTIN | 4062406743314 | |
Manufacturer number | 113006 18,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 18,5mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 127 mm | 198 mm | 233 mm | 233 mm | 269 mm | 198 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |