{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 5.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.2 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.9 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 5,9 | |
EAN / GTIN | 4062406742706 | |
Manufacturer number | 113006 5,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill 5,9 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Overall length L | 66 | 93 | 93 | 93 | 93 | 93 |
Nominal ⌀ DC | 5.9 | 5.9 | 5.9 | 5.9 | 5.9 | 5.9 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 | 118 |