{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 34 mm | |
Flute length Lc | 58 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 16 | |
EAN / GTIN | 4062406743260 | |
Manufacturer number | 113006 16 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 16mm |
||
Colour ring | without | without |
Overall length L | 115 mm | 251 mm |
Standard | DIN 1897 | DIN 341 |
Tool material | HSS | HSS |
Flute length Lc | 58 mm | 153 mm |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.16 mm/rev. |
Type of product | Jobber drill | Jobber drill |