{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 8.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 8.7 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 8,7 | |
EAN / GTIN | 4062406742980 | |
Manufacturer number | 113006 8,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill 8,7 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 84 | 125 | 125 | 125 | 125 | 125 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |
Flute length Lc | 40 | 81 | 81 | 81 | 81 | 81 |
recommended maximum drilling depth L2 | 27 | 68 | 68 | 68 | 68 | 68 |