{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 18 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 35 mm | |
Flute length Lc | 62 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 18 | |
EAN / GTIN | 4062406743307 | |
Manufacturer number | 113006 18 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill 18 mm |
||||
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 62 | 130 | 130 | 130 |
Feed f in steel < 750 N/mm2 | 0.2 | 0.2 | 0.2 | 0.2 |
recommended maximum drilling depth L2 | 35 | 103 | 103 | 103 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |