{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 34.3 mm | |
Flute length Lc | 56 mm | |
Overall length L | 111 mm | |
Shank ⌀ Ds | 14.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 14,5 | |
EAN / GTIN | 4062406743239 | |
Manufacturer number | 113006 14,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill 14,5 mm |
||||
Coating | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 14.5 | 14.5 | 14.5 | 14.5 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 | 118 | 118 | 118 |
Flute length Lc | 56 | 114 | 114 | 114 |