{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 30.7 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 21 | |
EAN / GTIN | 4991644353149 | |
Manufacturer number | 14410M 21MM |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch Surface Drive 21 mm |
||||
⌀ drive output end | 30.7 | 28 | 31 | 31 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes | yes |
Length | 38 | 38 | 85 | 130 |
Width across flats | 21 | 21 | 21 | 21 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |