{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 13 | |
EAN / GTIN | 4991644353064 | |
Manufacturer number | 14410M 13MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch Surface Drive 13 mm |
||
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 in | 1/2 in |
suitable for machine use | yes | yes |
Type of product | Socket insert | Socket insert |