{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 34.5 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 24 | |
EAN / GTIN | 4991644353170 | |
Manufacturer number | 14410M 24MM |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 1/2 inch Surface Drive 24 mm |
||
⌀ drive output end | 34.5 | 32 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 38 | 45 |
Width across flats | 24 | 24 |
Type of product | Socket insert | Socket insert |