{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 22 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 14 | |
EAN / GTIN | 4991644353071 | |
Manufacturer number | 14410M 14MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch Surface Drive 14 mm |
||
⌀ drive output end | 22 | 21 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 38 | 38 |
Width across flats | 14 | 14 |
Type of product | Socket insert | Socket insert |