{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 25.7 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 17 | |
EAN / GTIN | 4991644353101 | |
Manufacturer number | 14410M 17MM |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch Surface Drive 17 mm |
||||
⌀ drive output end | 25.7 | 24 | 27 | 27 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes | yes |
Length | 38 | 38 | 85 | 130 |
Width across flats | 17 | 17 | 17 | 17 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |