• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch long, Surface Drive with nylon sleeve 17 mm

Article no.: 651230 17
  • Square drive: 1/2

Offers

Set with price advantage

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 in
⌀ drive output end 27 mm
Length 130 mm
Drive profile Tri-square screwdriver
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651230 17
EAN / GTIN 4045197198921

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Deep sockets.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Application:

To protect light metal bodies / rims during assembly.
Reliable protection due to projecting impact resistant plastic casing.
Quick differentiation of the sockets due to colour coding.

Material:

Chromium-molybdenum steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1/2 inch long, Surface Drive with nylon sleeve 17 mm

IMPACT hexagon socket, 1/2 inch long, Surface Drive with nylon sleeve 17 mm

⌀ drive output end 27 24 27
Drive profile Tri-square screwdriver Hexagon socket Surfacedrive Hexagon socket Surfacedrive
Square drive 1/2 1/2 1/2
suitable for machine use yes yes yes
Length 130 38 85
Width across flats 17 17 17
Type of product Socket insert Socket insert Socket insert

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart