{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 31 mm | |
Length | 130 mm | |
Drive profile | Tri-square screwdriver | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651230 21 | |
EAN / GTIN | 4045197198938 | |
Manufacturer number | 651230 21 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch long, Surface Drive with nylon sleeve 21 mm |
|||
⌀ drive output end | 31 | 28 | 31 |
Drive profile | Tri-square screwdriver | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes |
Length | 130 | 38 | 85 |
Width across flats | 21 | 21 | 21 |
Type of product | Socket insert | Socket insert | Socket insert |