{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 28.2 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 19 | |
EAN / GTIN | 4991644353125 | |
Manufacturer number | 14410M 19MM |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch Surface Drive 19 mm |
||||
⌀ drive output end | 28.2 | 26 | 29 | 29 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes | yes |
Length | 38 | 38 | 85 | 130 |
Width across flats | 19 | 19 | 19 | 19 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |