• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 19 mm

Article no.: 651020 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 19 mm
    Square drive 1/2 in
    ⌀ drive output end 26 mm
    Length 38 mm
    Drive profile Hexagon socket Surfacedrive
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 651020 19
    EAN / GTIN 4045197336446
    Manufacturer number 651020 19

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Advantage:

    The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 19 mm

    IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 19 mm

    ⌀ drive output end 26 29 29
    Drive profile Hexagon socket Surfacedrive Hexagon socket Surfacedrive Tri-square screwdriver
    Square drive 1/2 1/2 1/2
    suitable for machine use yes yes yes
    Length 38 85 130
    Width across flats 19 19 19
    Type of product Socket insert Socket insert Socket insert

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart