• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 14 mm

Article no.: 651020 14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 14 mm
    Square drive 1/2 in
    ⌀ drive output end 21 mm
    Length 38 mm
    Drive profile Hexagon socket Surfacedrive
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 651020 14
    EAN / GTIN 4045197336392
    Manufacturer number 651020 14

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Advantage:

    The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart