{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 28 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651020 21 | |
EAN / GTIN | 4045197336453 | |
Manufacturer number | 651020 21 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 21 mm |
on request
In stock
101 pieces in stock
€ 15,55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
€ 25,30
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ uitgangzijde | 28 | 31 | 31 |
Bitsoort | Hexagon socket Surfacedrive | 6-kant dopsleutel Surfacedrive | 6-kant dopschroevendraaier Surfacedrive |
Aandrijfvierkant | 1/2 | 1/2 | 1/2 |
geschikt voor machinetoepassing | yes | yes | yes |
Lengte | 38 | 85 | 130 |
Sleutelwijdte | 21 | 21 | 21 |
Producttype | Socket insert | Dop | Dop |