• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive 27 mm

Article no.: 651020 27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Square drive 1/2 in
⌀ drive output end 36 mm
Length 50 mm
Drive profile Hexagon socket Surfacedrive
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651020 27
EAN / GTIN 4045197336484
Manufacturer number 651020 27

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart