• The item cannot be ordered due to missing prices.

IMPACT 9-piece hexagon socket set, 1/2 inch Surface Drive

Article no.: 651012

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Drive profile Hexagon socket Surfacedrive
Number of pieces 9
Material Chrome molybdenum steel
Surface burnished
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651012
EAN / GTIN 4991644011698
Manufacturer number RSAL 14410 M9

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Advantage:

The surface drive profile grips the bolt on the faces and protects the weaker corners. This reliably prevents the socket jamming or damaging the bolt heads.

Material:

Chromium-molybdenum steel, manganese phosphated.

Supplied with:

1 each IMPACT socket No. 651010: Size 10; 13; 14; 15; 16; 17; 18; 19; 21
Magnetic clamping rail 300 mm long: 1 piece

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT 9-piece hexagon socket set, 1/2 inch Surface Drive

IMPACT 9-piece hexagon socket set, 1/2 inch Surface Drive

Drive profile Hexagon socket Surfacedrive Tri-square screwdriver Tri-square screwdriver
Square drive 1/2 in 1/2 in 1/2 in
Number of pieces 9 3 3
suitable for machine use yes yes yes
Surface burnished
Material Chrome molybdenum steel
Type of product Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart