{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 21 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 27.9 mm | |
Length | 29 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637029 21 | |
EAN / GTIN | 4062406061050 | |
Manufacturer number | 637029 21 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 21mm |
||||
⌀ drive output end | 27.9 mm | 27.9 mm | 27.9 mm | 27.9 mm |
Drive profile | Bi-hex socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 29 mm | 29 mm | 29 mm | 29 mm |
Width across flats | 21 mm | 21 mm | 21 mm | 21 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |