{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 29.6 mm | |
Length | 31 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637029 22 | |
EAN / GTIN | 4062406061067 | |
Manufacturer number | 637029 22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 22mm |
||||
⌀ drive output end | 29.6 mm | 29.6 mm | 29.6 mm | 29.6 mm |
Drive profile | Bi-hex socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 31 mm | 31 mm | 31 mm | 31 mm |
Width across flats | 22 mm | 22 mm | 22 mm | 22 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |