• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch 18 mm

Article no.: 637029 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 18 mm
Square drive 3/8 in
⌀ drive output end 24.5 mm
Length 27 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637029 18
EAN / GTIN 4062406061036
Manufacturer number 637029 18

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch  18 mm

Bi-hexagon socket, 3/8 inch 18 mm

⌀ drive output end 24.5 24.5
Drive profile Bi-hex socket Bi-hex socket
Square drive 3/8 3/8
Length 27 64
Width across flats 18 18
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart