{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 24.5 mm | |
Length | 64 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637320 18 | |
EAN / GTIN | 4045197556691 | |
Manufacturer number | 637320 18 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch deep 18 mm |
||
⌀ drive output end | 24.5 | 24.5 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 |
Length | 64 | 27 |
Width across flats | 18 | 18 |
Type of product | Socket insert | Socket insert |