• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch deep, Width across flats: 13mm

Article no.: 637320 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 13 mm
Square drive 3/8 in
⌀ drive output end 18.4 mm
Length 64 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637320 13
EAN / GTIN 4045197556646
Manufacturer number 637320 13

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

HOLEX bi-hex sockets, long also available in imperial sizes (No. 637322).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart