• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch 11 mm

Article no.: 637029 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 11 mm
Square drive 3/8 in
⌀ drive output end 15.9 mm
Length 25.5 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637029 11
EAN / GTIN 4062406060961
Manufacturer number 637029 11

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch  11 mm

Bi-hexagon socket, 3/8 inch 11 mm

⌀ drive output end 15.9 15.9
Drive profile Bi-hex socket Bi-hex socket
Square drive 3/8 3/8
Length 25.5 64
Width across flats 11 11
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart