{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 20.9 mm | |
Length | 27 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637029 15 | |
EAN / GTIN | 4062406061005 | |
Manufacturer number | 637029 15 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 15mm |
|||||
⌀ drive output end | 20.9 mm | 20.9 mm | 20.9 mm | 20.9 mm | 26 mm |
Drive profile | Bi-hex socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 27 mm | 27 mm | 27 mm | 27 mm | 45 mm |
Width across flats | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |