{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 25.6 mm | |
Length | 29 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637029 19 | |
EAN / GTIN | 4062406061043 | |
Manufacturer number | 637029 19 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 19mm |
||
⌀ drive output end | 25.6 mm | 25.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in |
Length | 29 mm | 64 mm |
Width across flats | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert |