• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch, Width across flats: 9mm

Article no.: 637029 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9 mm
Square drive 3/8 in
⌀ drive output end 13.4 mm
Length 25.5 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637029 9
EAN / GTIN 4062406060947
Manufacturer number 637029 9

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart