{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 in; 19/32 in | |
Width across flats | 15 mm | |
Square drive | 3/8 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
⌀ drive output end | 20.9 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 637125 15 | |
EAN / GTIN | 4045197497369 | |
Manufacturer number | 637125 15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |