Socket set 3/8 inch square drive 30 pieces, Type: SD

Article no.: 634025 SD
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1,347 pieces in stock 1,347 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 3/8
  • Width across flats range, Surface Drive: 8-22
  • Width across flats range, hexagon wrenches: 4-10
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Width across flats range, Surface Drive 8-22 mm
Width across flats range, hexagon wrenches 4-10 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Packaging ABS plastic box
Length 357 mm
Width 176 mm
Height 45 mm
Drive profile Hexagon socket Surfacedrive; Hexagon screwdriver; Screwdriver for TORX® screws; Bi-hex socket
Degree of fill of a drawer in units 6×14
Type of product Socket spanner

Identification & Classification

Article number 634025 SD
Copy
EAN / GTIN 4062406060756
Copy
Manufacturer number 634025 SD
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
System box of virtually indestructible ABS plastic with integral hinges and snap fastener.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.

Application:

For hexagon head screws / nuts with thread M5 − M14 and 1/4 − 1/2 inch (American inch sizes), for spark plugs 16 and 20.8 mm and for hexagon socket head screws with thread M5 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Surface Drive hexagon sockets: 14 pcs. No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22
Spark plug sockets: 2 pcs. No. 637329 size 16; 20.8
Screwdriver bits hexagon: 5 pcs. No. 637629 size 4; 5; 6; 8; 10
Screwdriver bits for Torx®: 3 pcs. similar to No. 637560 size TX25; TX30; TX40
T-handle: 1 pc. No. 635729
Extensions ″Wobble-Fix″: 2 pcs. similar to No. 635635 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Converter: 1 pc. similar to No. 650000 size 3 drive input hexagon 1/4 inch E 6.3 - drive output square 3/8 inch
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart