{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 90 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX15 | |
EAN / GTIN | 3662424077487 | |
Manufacturer number | 89TXA.15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Offset screwdriver for Torx®, with T-handle, Torx® profile: TX15 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 133 mm | 225 mm | 125 mm | 146 mm |
Blade length | 90 mm | 200 mm | 100 mm | 100 mm |
Point | black | black | black | |
Material of handle | Haptoprene | |||
Torx® profile | TX15 | TX15 | TX15 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |