{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 90 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX7 | |
EAN / GTIN | 3662424074592 | |
Manufacturer number | 89TXA.7 |
This article |
Recommendations |
||
---|---|---|---|
Offset screwdriver for Torx®, with T-handle TX7 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 133 | 70 | 146 |
Blade length | 90 | 35 | 100 |
Surface | nickel-plated and chrome-plated | ||
Point | black | black | |
Torx® profile | TX7 | TX7 | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |