{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 175 mm | |
overall length | 240 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX40 | |
EAN / GTIN | 3662424074677 | |
Manufacturer number | 89TXA.40 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Offset screwdriver for Torx®, with T-handle TX40 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | round | |||
overall length | 240 | 132 | 232 | 245 |
Blade length | 175 | 100 | 200 | 170 |
Point | black | black | black | |
Torx® profile | TX40 | TX40 | TX40 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |