• The item cannot be ordered due to missing prices.

Offset screwdriver for Torx®, with T-handle TX10

Article no.: 625281 TX10

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade length 90 mm
overall length 133 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625281 TX10
EAN / GTIN 3662424074776
Manufacturer number 89TXA.10

Description

Version:

Ergonomically shaped T-handle with soft inlays. Blade of chrome vanadium steel, burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


Offset screwdriver for Torx®, with T-handle  TX10

Offset screwdriver for Torx®, with T-handle TX10

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 133 119 146
Blade length 90 100 100
Surface nickel-plated and chrome-plated
Point black black
Torx® profile TX10 TX10
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart