{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 175 mm | |
overall length | 240 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX30 | |
EAN / GTIN | 3662424074691 | |
Manufacturer number | 89TXA.30 |
This article |
Recommendations |
|||
---|---|---|---|---|
Offset screwdriver for Torx®, with T-handle, Torx® profile: TX30 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 240 mm | 132 mm | 232 mm | 187 mm |
Blade length | 175 mm | 100 mm | 200 mm | 125 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |