{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 90 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625281 TX8 | |
EAN / GTIN | 3662424074578 | |
Manufacturer number | 89TXA.8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Offset screwdriver for Torx®, with T-handle TX8 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 133 | 75 | 146 |
Blade length | 90 | 40 | 100 |
Point | black | black | |
Material | Chromium vanadium steel | ||
Torx® profile | TX8 | TX8 | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |