• The item cannot be ordered due to missing prices.

Offset screwdriver for Torx®, with T-handle TX20

Article no.: 625281 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade length 130 mm
overall length 183 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625281 TX20
EAN / GTIN 3662424074752
Manufacturer number 89TXA.20

Description

Version:

Ergonomically shaped T-handle with soft inlays. Blade of chrome vanadium steel, burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


Offset screwdriver for Torx®, with T-handle  TX20

Offset screwdriver for Torx®, with T-handle TX20

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Type of shank round
overall length 183 125 225 187
Blade length 130 100 200 125
Point black black black
Torx® profile TX20 TX20 TX20
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart